
M8 x 1.25 25.4mm O.D. Die
Mfr # 046013AS
Zoro # G515882358
product price: $33.55
/eaKey Features
Die Material
High Speed Steel
Tap Size
M8
Pitch
1.25
Die Size
25.4mm OD
Size Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
046013AS
Zoro #
G515882358
UPC #
-
Country of Origin
China
Dimensions
Tap Size
M8
Die Size
25.4mm OD
Size Type
Metric
Details
Die Material
High Speed Steel
Pitch
1.25
Type
Standard Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.