Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M8 x 1.25 D5 4 Flt. Taper LH Hand

  • Mfr # 029081AS

  • Zoro # G615884399


product price: $11.79
/ea

Key Features

Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Taper
Pitch
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
029081AS
Zoro #
G615884399
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Taper
Pitch
1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.