M8 x 3/8 x 3/4 x 2-1/2 4 Flt SE Metric Cobalt CC End Mill

  • Mfr # 052200JM

  • Zoro # G215882016


product price:  $18.15
/ea

Key Features

End Mill Style
Square
Shank Dia.
3/8 in
Number of Flutes
4
Overall Length
2-1/2 in
Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
052200JM
Zoro #
G215882016
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Overall Length
2-1/2 in
Size
M8

Details

End Mill Style
Square
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.