
m8.0 x 8 x 16 x 63 2 Flt
Mfr # 098661RM
Zoro # G015880564
product price: $34.55
/eaKey Features
Size
M8
Number of Flutes
2
Shank Dia.
M8
Overall Length
M63
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
098661RM
Zoro #
G015880564
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Size
M8
Shank Dia.
M8
Overall Length
M63
Details
Number of Flutes
2
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.