Zoro Homepage

m9.0 x 9 x 19 x 67 4 Flt

  • Mfr # 098683RM

  • Zoro # G115880747


product price: $59.19
/ea

Key Features

Size
M9
Shank Dia.
M9
Overall Length
M67
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098683RM
Zoro #
G115880747
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
M9
Shank Dia.
M9
Overall Length
M67

Details

Number of Flutes
4
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.