Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 0-80 NF 13/16 O.D. Die

  • Mfr # 040139AS

  • Zoro # G915882385


product price: $33.65
/ea

Key Features

Pitch
80
Die Material
High Speed Steel
Tap Size
#0
Type
Standard Round
Die Size
13/16 in (OD)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040139AS
Zoro #
G915882385
UPC #
-
Country of Origin
China

Dimensions

Tap Size
#0
Die Size
13/16 in (OD)
Size Type
Machine Screw

Details

Pitch
80
Die Material
High Speed Steel
Type
Standard Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.