Zoro Homepage

No. 10-24 H3 4 Flt. Hand Tap Cast Iron

  • Mfr # 011530AS

  • Zoro # G415884803


product price: $8.45
/ea
Sold in multiples of 2 for $16.90

Key Features

Number of Flutes
4
Tap Chamfer
Semi-Bottom
Tap Material
High Speed Steel
Pitch
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011530AS
Zoro #
G415884803
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
Tap Chamfer
Semi-Bottom
Tap Material
High Speed Steel
Pitch
24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.