Zoro Homepage

No. 12-24 H3 4 Flt. Hand Tap Set

  • Mfr # 008919AS

  • Zoro # G7423920


product price: $20.79
/ea

Key Features

Number of Flutes
4
Tap Thread Size
#12-24
Tap Material
High Speed Steel
Tap Thread Type
UNC
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008919AS
Zoro #
G7423920
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#12-24

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Thread Type
UNC
SAE or Metric
SAE
Thread Limit
H3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.