Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 15 6 Cobalt Aircraft Extension Drill 135 Split Point - Bronze

  • Mfr # 036728AA

  • Zoro # G315880189


product price: $9.35
/ea

Key Features

Finish
Bronze
Drill Size
#15
Point Angle
135° Split
Material
Cobalt
Helix
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036728AA
Zoro #
G315880189
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drill Size
#15

Details

Finish
Bronze
Point Angle
135° Split
Material
Cobalt
Helix
Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.