Zoro Homepage

No. 19 12 Aircraft Extension Drill 135 Split Point - Treated

  • Mfr # 031298AA

  • Zoro # G915880190


product price: $22.49
/ea

Key Features

Drill Size
#19
Point Angle
135° Split
Material
High Speed Steel
Finish
Black
Helix
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031298AA
Zoro #
G915880190
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drill Size
#19

Details

Point Angle
135° Split
Material
High Speed Steel
Finish
Black
Helix
Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.