Zoro Homepage

No. 25 6 Cobalt Aircraft Extension Drill 135 Split Point - Bronze

  • Mfr # 036718AA

  • Zoro # G315880387


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Finish
Bronze
Material
Cobalt
Point Angle
135° Split
Drill Size
#25
Helix
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036718AA
Zoro #
G315880387
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drill Size
#25

Details

Finish
Bronze
Material
Cobalt
Point Angle
135° Split
Helix
Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.