Zoro Homepage

No. 4-40 NC Hand Tap H11 3 Fl Plug

  • Mfr # 011009AS

  • Zoro # G7425025


product price: $44.69
/ea

Key Features

Number of Flutes
3
Tap Thread Size
#4-40
Overall Length
1.88 in
Shank Dia.
0.141 in
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011009AS
Zoro #
G7425025
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#4-40
Overall Length
1.88 in
Shank Dia.
0.141 in
Thread Length
0.56 in
Square Length
0.19 in
Square Size
0.11 in

Details

Item
Hand Tap
Number of Flutes
3
Tap Chamfer
Plug
Tap Thread Type
NC
Thread Limit
H11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.