
No. 4-48 H2 3 Flt. Bottom Hand Tap w TiN
Mfr # 008102AS25
Zoro # G215881637
product price: $11.85
/eaKey Features
Tap Material
High Speed Steel
Tap Chamfer
Bottom
Number of Flutes
3
Pitch
48
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
008102AS25
Zoro #
G215881637
UPC #
-
Country of Origin
United States
Details
Tap Material
High Speed Steel
Tap Chamfer
Bottom
Number of Flutes
3
Pitch
48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.