No. 6-32 H3 3 Flt. Taper Hand Tap w TiN

  • Mfr # 008150AS25

  • Zoro # G315881674


product price: $9.79
/ea
Sold in multiples of 2 for $19.58

Key Features

Number of Flutes
3
Tap Chamfer
Taper
Tap Material
High Speed Steel
Pitch
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
008150AS25
Zoro #
G315881674
UPC #
-
Country of Origin
United States

Details

Number of Flutes
3
Tap Chamfer
Taper
Tap Material
High Speed Steel
Pitch
32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.