Zoro Homepage

No. 6-32 NC H3 3 Flt. Bottom LH Hand

  • Mfr # 017038AS

  • Zoro # G015881615


product price: $11.19
/ea

Key Features

Tap Material
High Speed Steel
Tap Chamfer
Bottom
Number of Flutes
3
Pitch
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017038AS
Zoro #
G015881615
UPC #
-
Country of Origin
United States

Details

Tap Material
High Speed Steel
Tap Chamfer
Bottom
Number of Flutes
3
Pitch
32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.