
No. 6-32 to 1/2-20 NC & NF Tap & Drill Set Bright
Mfr # 078710AS
Zoro # G715884404
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Tap Material
High Speed Steel
Tap Size
1/8 in.
Tap Dimension Type
Fractional
Tap Chamfer
Mod. Bottom
Application
Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
078710AS
Zoro #
G715884404
UPC #
-
Country of Origin
United States
Dimensions
Tap Size
1/8 in.
Tap Dimension Type
Fractional
Die Size
1 in (OD)
Details
Tap Material
High Speed Steel
Tap Chamfer
Mod. Bottom
Application
Pipe
Pitch
32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.