
No. 6-40 H2 3 Flt. Bottom Hand Tap
Mfr # 008173AS
Zoro # G7425479
product price: $7.25
/eaSold in multiples of 2 for $14.50
Key Features
Number of Flutes
3
Tap Thread Size
#6-40
Tap Material
High Speed Steel
Tap Chamfer
Bottom
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
008173AS
Zoro #
G7425479
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
#6-40
Details
Item
Hand Tap
Number of Flutes
3
Tap Material
High Speed Steel
Tap Chamfer
Bottom
SAE or Metric
SAE
Tap Thread Type
UNF
Thread Limit
H2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.