Zoro Homepage

No. 8-32 H3 4 Flt. Bottom Hand Tap w TiN

  • Mfr # 008193AS25

  • Zoro # G015881837


product price: $9.99
/ea

Key Features

Tap Chamfer
Bottom
Number of Flutes
4
Tap Material
High Speed Steel
Pitch
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008193AS25
Zoro #
G015881837
UPC #
-
Country of Origin
United States

Details

Tap Chamfer
Bottom
Number of Flutes
4
Tap Material
High Speed Steel
Pitch
32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.