
No. 8-32 NC LH Round Die 1 O.D.
Mfr # 041014AS
Zoro # G815882805
product price: $48.59
/eaKey Features
Tap Size
#8
Die Material
High Speed Steel
Pitch
32
Size Type
Machine Screw
Type
Standard Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
041014AS
Zoro #
G815882805
UPC #
-
Country of Origin
China
Dimensions
Tap Size
#8
Size Type
Machine Screw
Die Size
1 in (OD)
Details
Die Material
High Speed Steel
Pitch
32
Type
Standard Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.