
No. 8-36 NF LH Round Die 1 O.D.
Mfr # 041015AS
Zoro # G115882789
product price: $42.65
/eaKey Features
Pitch
36
Tap Size
#8
Die Material
High Speed Steel
Die Size
1 in (OD)
Type
Standard Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
041015AS
Zoro #
G115882789
UPC #
-
Country of Origin
China
Dimensions
Tap Size
#8
Die Size
1 in (OD)
Size Type
Machine Screw
Details
Pitch
36
Die Material
High Speed Steel
Type
Standard Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.