Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Tap, 1/4"-20, Bright (Uncoated), 4 Flutes

  • Mfr # 008849AS

  • Zoro # G9195480


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-20
Tap Finish
Bright (Uncoated)
Number of Flutes
4
Thread Direction
Right Hand
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008849AS
Zoro #
G9195480
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-20
Overall Length
5 in
75% Thread Drill Size
#7
55% Thread Drill Size
#3
Thread Size
1/4"-20
Min. Bore Dia.
#7
65% Thread Drill Size
#5

Details

Item
Nut Tap
Tap Finish
Bright (Uncoated)
Number of Flutes
4
Thread Direction
Right Hand
Tap Material
High Speed Steel
Thread Standard
UNC
Features
Long chamfers assist
Extended Neck
No
Class of Fit
H3
Primary Material Application
All Materials
Series
Nut Taps
Threads per Inch
20
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Nut Tap, Thread Size 1/4 In.-20, UNC, Overall Length 5 in, High Speed Steel, Bright (Uncoated), Right Hand, 75 Percent Thread Drill Size #7, Class of Fit H3, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.