Zoro Homepage

Nut Tap, 3/8"-16, Bright (Uncoated), 4 Flutes

  • Mfr # 008851AS

  • Zoro # G9195325


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-16
Tap Finish
Bright (Uncoated)
Number of Flutes
4
Overall Length
6 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008851AS
Zoro #
G9195325
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-16
Overall Length
6 in
55% Thread Drill Size
8.40mm
65% Thread Drill Size
P
Min. Bore Dia.
0.3125 in
75% Thread Drill Size
5/16 in
Thread Size
3/8"-16

Details

Item
Nut Tap
Tap Finish
Bright (Uncoated)
Number of Flutes
4
Thread Direction
Right Hand
Tap Material
High Speed Steel
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Extended Neck
No
Shank Type - Machining
Straight
Primary Material Application
All Materials
Series
Nut Taps
Class of Fit
H3
Threads per Inch
16
Features
Long chamfers assist
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Nut Tap, Thread Size 3/8 In.-16, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.