Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Tap, 5/16"-18, Bright (Uncoated), 4 Flutes

  • Mfr # 008850AS

  • Zoro # G9195359


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/16"-18
Tap Finish
Bright (Uncoated)
Number of Flutes
4
Thread Direction
Right Hand
Overall Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008850AS
Zoro #
G9195359
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/16"-18
Overall Length
5 1/2 in
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
Min. Bore Dia.
F
Thread Size
5/16"-18
75% Thread Drill Size
F

Details

Item
Nut Tap
Tap Finish
Bright (Uncoated)
Number of Flutes
4
Thread Direction
Right Hand
Tap Material
High Speed Steel
Shank Type - Machining
Straight
Class of Fit
H3
Thread Standard
UNC
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
18
Features
Long chamfers assist
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Series
Nut Taps
Extended Neck
No

Description

Nut Tap, Thread Size 5/16 In.-18, UNC, Overall Length 5 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 3B, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.