
Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT
Mfr # 008727AS
Zoro # G7434938
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1-1/2"-11-1/2
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPT
Thread Length
1-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
008727AS
Zoro #
G7434938
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
1-1/2"-11-1/2
Thread Length
1-3/4 in
Overall Length
4-1/4 in
Details
Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPT
Tap Material
High Speed Steel
Thread Style
Regular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.