Zoro Homepage

Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT

  • Mfr # 008781AS

  • Zoro # G7419154


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-11-1/2
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Thread Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008781AS
Zoro #
G7419154
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/4"-11-1/2
Thread Length
1-3/4 in
Overall Length
4 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Material
High Speed Steel
Thread Style
Interrupted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.