
Pipe Tap, 1/2"-14, 4 Flutes, NPSF
Mfr # 008826AS
Zoro # G7451990
product price: $65.15
/eaKey Features
Tap Thread Size
1/2"-14
Number of Flutes
4
Tap Thread Type
NPSF
Overall Length
3-1/8 in
Thread Length
1-3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
008826AS
Zoro #
G7451990
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
1/2"-14
Overall Length
3-1/8 in
Thread Length
1-3/8 in
Details
Item
Pipe Tap
Number of Flutes
4
Tap Thread Type
NPSF
Tap Material
High Speed Steel
Flute Type
Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.