Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-18, Plug, 5 Flutes, NPTF

  • Mfr # 015974AS

  • Zoro # G0529457


product price: $60.49
/ea

Key Features

Shank Dia.
0.563"
Tap Style
Pipe
Tap Chamfer
Plug
Tap Dimension Type
Pipe
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015974AS
Zoro #
G0529457
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.563"
Tap Dimension Type
Pipe
Tap Size
1/4"
Overall Length
6"
Thread Length
1-1/16"
Tap Thread Size
1/4"-18
Pitch Diameter Limit
Not Rated
Size
1/4"
Tap Length Standard
USCTI311
Shank Length
4 15/16 in
75% Thread Drill Size
7/16 in
Thread Size
1/4"-18

Details

Item
Pipe Tap
Tap Style
Pipe
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
5
Number of Pieces
1
Tap Thread Type
NPTF
Standards
USCTI 311
Tap Grouping
Tap
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
015974AS
Tap Type
Tapered Pipe
Extended Shank
Yes
Thread Standard
NPT, NPTF
Threads per Inch
18
Measurement System
Fractional Inch
Extended Neck
Yes
Tap Shank Standard
USCTI311

Description

Extension Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 7/16 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.