
Pipe Tap, 1/8"-27, 4 Flutes, NPS
Mfr # 008818AS
Zoro # G7439637
product price: $30.25
/eaKey Features
Tap Thread Size
1/8"-27
Number of Flutes
4
Tap Thread Type
NPS
Overall Length
2-1/8 in
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
008818AS
Zoro #
G7439637
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
1/8"-27
Overall Length
2-1/8 in
Thread Length
3/4 in
Details
Item
Pipe Tap
Number of Flutes
4
Tap Thread Type
NPS
Tap Material
High Speed Steel
Flute Type
Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.