Pipe Tap, 1/8"-27, 4 Flutes, NPT
Mfr # 008703AS
Zoro # G3325386
product price: $31.35
/eaKey Features
Tap Thread Size
1/8"-27
Number of Flutes
4
Tap Thread Type
NPT
Thread Direction
Right Hand
Tap Style
Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
008703AS
Zoro #
G3325386
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
1/8"-27
Details
Item
Pipe Tap
Number of Flutes
4
Tap Thread Type
NPT
Thread Direction
Right Hand
Tap Style
Pipe
Description
Pipe Tap, Right Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.