Zoro Homepage

Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT/NPTF

  • Mfr # 007556AS

  • Zoro # G7428437


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT/NPTF
Overall Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007556AS
Zoro #
G7428437
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-18
Overall Length
3-1/2 in
Shank Dia.
0.7 in
Thread Length
1-1/16 in
Square Size
0.531 in
Drill Size
0.562 in
Square Length
1/2 in
Drill Length
15/16 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT/NPTF
Tap Material
High Speed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.