PROMO ITEM 1-1/2 x 1-1/4 x 8 x 10-1/2 6 Flt SE Extra Long NCC End Mill

  • Mfr # 050484AM

  • Zoro # G415880478


product price:  $63.65
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Shank Dia.
1-1/4 in
Size
1-1/2 in
Overall Length
10-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
050484AM
Zoro #
G415880478
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1-1/4 in
Size
1-1/2 in
Overall Length
10-1/2 in

Details

Number of Flutes
4
End Mill Style
Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.