PROMO ITEM 1 X 1 X 2 X 4-1/2 4 FLT SE CC END MILL

  • Mfr # 050980AM

  • Zoro # G815883475


product price:  $67.49
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Shank Dia.
1 in
Size
1 in
Overall Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050980AM
Zoro #
G815883475
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1 in
Size
1 in
Overall Length
4-1/2 in

Details

Number of Flutes
4
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.