
PROMO ITEM 1/2 X 1/2 X 1-1/4 X 3-1/4 4 FLT CC SE HSS
Mfr # 050965AM
Zoro # G715883087
product price:Â $34.39
/eaKey Features
Overall Length
3-1/4 in
Shank Dia.
1/2 in
Size
1/2 in
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050965AM
Zoro #
G715883087
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/4 in
Shank Dia.
1/2 in
Size
1/2 in
Details
Number of Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.