
PROMO ITEM 1/4 X 3/8 X 5/8 X 2-7/16 4 FLT SE CC BALL END MILL
Mfr # 050845AM
Zoro # G915882149
product price:Â $41.79
/eaKey Features
Shank Dia.
3/8 in
Size
1/4 in
Number of Flutes
4
End Mill Style
Ball
Overall Length
2-7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050845AM
Zoro #
G915882149
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/8 in
Size
1/4 in
Overall Length
2-7/16 in
Details
Number of Flutes
4
End Mill Style
Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.