
PROMO ITEM 3/8 X 3/8 X 3/4 X 2-1/2 4 FLT SE CC BALL END MILL
Mfr # 050850AM
Zoro # G915882187
product price:Â $44.15
/eaKey Features
Number of Flutes
4
Size
3/8 in
Overall Length
2-1/2 in
Shank Dia.
3/8 in
End Mill Style
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
050850AM
Zoro #
G915882187
UPC #
-
Country of Origin
United States
Dimensions
Size
3/8 in
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Details
Number of Flutes
4
End Mill Style
Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.