Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Tap, #10-24, Plug, 4 Flutes

  • Mfr # 015319AS

  • Zoro # G8336370


product price: $44.03
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Plug
Number of Flutes
4
Thread Direction
Right Hand
Thread Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015319AS
Zoro #
G8336370
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#10-24
Thread Length
7/8 in
Shank Dia.
0.1940 in
Overall Length
6 in
55% Thread Drill Size
#21
Thread Size
#10-24
75% Thread Drill Size
#25
Min. Bore Dia.
#25
65% Thread Drill Size
#23

Details

Item
Pulley Tap
Tap Chamfer
Plug
Number of Flutes
4
Thread Direction
Right Hand
Tap Style
Pulley
Tap Material
High Speed Steel
Class of Fit
2B
Series
Regal Premium
Threads per Inch
24
Thread Limit
H3
Features
Provides Extra Length For Tapping Hubs Of Pulleys For Oil Caps Or Set Screws
Thread Standard
UNC
Shank Type - Machining
Straight
Measurement System
Pipe

Description

Pulley Tap, Thread Size #10-24, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.