Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Tap, #10-32, Taper, 4 Flutes

  • Mfr # 015324AS

  • Zoro # G8337116


product price: $44.03
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Taper
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Pulley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015324AS
Zoro #
G8337116
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#10-32
Thread Length
7/8 in
Shank Dia.
0.1940 in
Overall Length
6 in
Thread Size
#10-32
65% Thread Drill Size
4.15mm
Min. Bore Dia.
#21
75% Thread Drill Size
#21
55% Thread Drill Size
4.25mm

Details

Item
Pulley Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Pulley
Thread Direction
Right Hand
Series
Regal Premium
Shank Type - Machining
Straight
Features
Provides Extra Length For Tapping Hubs Of Pulleys For Oil Caps Or Set Screws
Class of Fit
2B
Thread Standard
UNF
Thread Limit
H3
Threads per Inch
32
Measurement System
Pipe

Description

Pulley Tap, Thread Size #10-32, UNF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.