Zoro Homepage

Pulley Tap, 1/2"-13, Plug, 4 Flutes

  • Mfr # 015135AS

  • Zoro # G8336809


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-13
Tap Chamfer
Plug
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015135AS
Zoro #
G8336809
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-13
Overall Length
12 in
Shank Dia.
0.5070 in
Thread Length
1-21/32 in
Thread Size
1/2"-13
55% Thread Drill Size
11.30mm
65% Thread Drill Size
11.00mm
75% Thread Drill Size
27/64 in
Min. Bore Dia.
0.4219 in

Details

Item
Pulley Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Pulley
Thread Limit
H3
Features
Provides Extra Length For Tapping Hubs Of Pulleys For Oil Caps Or Set Screws
Thread Standard
UNC
Threads per Inch
13
Class of Fit
3B
Series
Regal Premium
Shank Type - Machining
Straight
Measurement System
Fractional Inch

Description

Pulley Tap, Thread Size 1/2 In.-13, UNC, Overall Length 12 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.