Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Tap, 5/16"-18, Bottoming, 4 Flutes

  • Mfr # 015152AS

  • Zoro # G8336949


product price: $42.99
/ea

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Bottoming
Number of Flutes
4
Thread Length
1-1/8 in
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015152AS
Zoro #
G8336949
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/16"-18
Thread Length
1-1/8 in
Shank Dia.
0.3180 in
Overall Length
6 in
75% Thread Drill Size
F
65% Thread Drill Size
17/64 in
Thread Size
5/16"-18
55% Thread Drill Size
I
Min. Bore Dia.
F

Details

Item
Pulley Tap
Tap Chamfer
Bottoming
Number of Flutes
4
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Pulley
Threads per Inch
18
Shank Type - Machining
Straight
Class of Fit
3B
Thread Limit
H3
Thread Standard
UNC
Series
Regal Premium
Features
Provides Extra Length For Tapping Hubs Of Pulleys For Oil Caps Or Set Screws
Measurement System
Fractional Inch

Description

Pulley Tap, Thread Size 5/16 In.-18, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 3B, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.