Zoro Homepage

Pulley Tap, 5/16"-18, Plug, 2 Flutes

  • Mfr # 015128AS

  • Zoro # G8337335


product price: $46.45
/ea

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Plug
Number of Flutes
2
Shank Dia.
0.3180 in
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015128AS
Zoro #
G8337335
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/16"-18
Shank Dia.
0.3180 in
Thread Length
1-1/8 in
Overall Length
6 in
65% Thread Drill Size
17/64 in
75% Thread Drill Size
F
55% Thread Drill Size
I
Thread Size
5/16"-18
Min. Bore Dia.
F

Details

Item
Pulley Tap
Tap Chamfer
Plug
Number of Flutes
2
Tap Material
High Speed Steel
Tap Style
Pulley
Thread Direction
Right Hand
Features
Rugged, Free-Cutting Tap That Drives Chips Ahead Of The Tap, Provides Extra Length For Tapping Hubs Of Pulleys, Oil Caps And Set Screws
Class of Fit
3B
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Standard
UNC
Series
Regal Premium
Thread Limit
H3
Threads per Inch
18

Description

Pulley Tap, Thread Size 5/16 In.-18, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 3B, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.