Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Tap, 5/16"-24, Bottoming, 4 Flutes

  • Mfr # 015362AS

  • Zoro # G8336197


product price: $47.39
/ea

Key Features

Tap Thread Size
5/16"-24
Tap Chamfer
Bottoming
Number of Flutes
4
Shank Dia.
0.3180 in
Tap Style
Pulley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015362AS
Zoro #
G8336197
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/16"-24
Shank Dia.
0.3180 in
Overall Length
6 in
Thread Length
1-1/8 in
75% Thread Drill Size
I
Min. Bore Dia.
I
Thread Size
5/16"-24
65% Thread Drill Size
J
55% Thread Drill Size
9/32 in

Details

Item
Pulley Tap
Tap Chamfer
Bottoming
Number of Flutes
4
Tap Style
Pulley
Tap Material
High Speed Steel
Thread Direction
Right Hand
Class of Fit
3B
Series
Regal Premium
Thread Standard
UNF
Threads per Inch
24
Measurement System
Fractional Inch
Features
Provides Extra Length for Tapping Hubs of Pulleys for Oil Caps or Set Screws
Shank Type - Machining
Straight
Thread Limit
H3

Description

Pulley Tap, Thread Size 5/16 In.-24, UNF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 3B, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.