Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Tap, 5/16"-24, Taper, 4 Flutes

  • Mfr # 015360AS

  • Zoro # G8337560


product price: $42.69
/ea

Key Features

Tap Thread Size
5/16"-24
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015360AS
Zoro #
G8337560
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/16"-24
Thread Length
1-1/8 in
Overall Length
6 in
Shank Dia.
0.3180 in
Thread Size
5/16"-24
Min. Bore Dia.
I
55% Thread Drill Size
9/32 in
75% Thread Drill Size
I
65% Thread Drill Size
J

Details

Item
Pulley Tap
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Pulley
Measurement System
Fractional Inch
Features
Provides Extra Length For Tapping Hubs Of Pulleys For Oil Caps Or Set Screws
Class of Fit
3B
Threads per Inch
24
Thread Limit
H3
Shank Type - Machining
Straight
Series
Regal Premium
Thread Standard
UNF

Description

Pulley Tap, Thread Size 5/16 In.-24, UNF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 3B, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.