Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Tap, 5/8"-11, Plug, 4 Flutes

  • Mfr # 015173AS

  • Zoro # G8337606


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Plug
Number of Flutes
4
Shank Dia.
0.6330 in
Thread Length
1-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015173AS
Zoro #
G8337606
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/8"-11
Shank Dia.
0.6330 in
Thread Length
1-13/16 in
Overall Length
10 in
75% Thread Drill Size
13.60mm
Thread Size
5/8"-11
55% Thread Drill Size
14.20mm
Min. Bore Dia.
13.6 mm
65% Thread Drill Size
13.90mm

Details

Item
Pulley Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Extension
Class of Fit
3B
Thread Standard
UNC
Threads per Inch
11
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Thread Limit
H3
Features
Provides Extra Length For Tapping Hubs Of Pulleys For Oil Caps Or Set Screws
Series
Regal Premium

Description

Pulley Tap, Thread Size 5/8 In.-11, UNC, Overall Length 10 in, High Speed Steel, Bright (Uncoated), Right Hand, 11

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.