Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Tap, 5/8"-11, Plug, 4 Flutes

  • Mfr # 015183AS

  • Zoro # G8337369


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Plug
Number of Flutes
4
Thread Direction
Right Hand
Shank Dia.
0.6330 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015183AS
Zoro #
G8337369
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/8"-11
Shank Dia.
0.6330 in
Thread Length
1-13/16 in
Overall Length
12 in
55% Thread Drill Size
14.20mm
75% Thread Drill Size
13.60mm
Thread Size
5/8"-11
Min. Bore Dia.
13.6 mm
65% Thread Drill Size
13.90mm

Details

Item
Pulley Tap
Tap Chamfer
Plug
Number of Flutes
4
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Pulley
Thread Limit
H3
Features
Provides Extra Length For Tapping Hubs Of Pulleys For Oil Caps Or Set Screws
Series
Regal Premium
Shank Type - Machining
Straight
Class of Fit
3B
Measurement System
Fractional Inch
Threads per Inch
11
Thread Standard
UNC

Description

Pulley Tap, Thread Size 5/8 In.-11, UNC, Overall Length 12 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60mm, Thread Limit H3, Class of Fit 3B, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.