Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Tap, M10x1.50, Plug, 4 Flutes

  • Mfr # 027284AS

  • Zoro # G8337177


product price: $39.75
/ea

Key Features

Tap Thread Size
M10x1.50
Tap Chamfer
Plug
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Pulley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027284AS
Zoro #
G8337177
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M10x1.50
Thread Length
1-1/4 in
Shank Dia.
0.3810 in
Overall Length
6 in
65% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50mm
Min. Bore Dia.
8.5 mm
55% Thread Drill Size
8.90mm
Thread Size
M10x1.50

Details

Item
Pulley Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Pulley
Thread Direction
Right Hand
Shank Type - Machining
Straight
Thread Limit
D6
Thread Pitch
1.50mm
Series
Regal Reach
Thread Standard
Metric
Measurement System
Metric
Features
Provides Extra Length for Tapping Hubs of Pulleys for Oil Caps or Set Screws

Description

Pulley Tap, Thread Size M10x1.5, Metric, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.