Zoro Homepage

Pulley Tap, M14x2.00, Plug, 4 Flutes

  • Mfr # 027287AS

  • Zoro # G8336860


product price: $58.69
/ea

Key Features

Tap Thread Size
M14x2.00
Tap Chamfer
Plug
Number of Flutes
4
Shank Dia.
0.5700 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027287AS
Zoro #
G8336860
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M14x2.00
Shank Dia.
0.5700 in
Overall Length
6 in
Thread Length
1-21/32 in
55% Thread Drill Size
12.50mm
Min. Bore Dia.
12 mm
65% Thread Drill Size
31/64 in
Thread Size
M14x2.00
75% Thread Drill Size
12.00mm

Details

Item
Pulley Tap
Tap Chamfer
Plug
Number of Flutes
4
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Pulley
Features
Provides Extra Length for Tapping Hubs of Pulleys for Oil Caps or Set Screws
Series
Regal Reach
Thread Limit
D7
Thread Standard
Metric
Measurement System
Metric
Shank Type - Machining
Straight
Thread Pitch
2.00mm

Description

Pulley Tap, Thread Size M14x2, Metric, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 12.00mm, Thread Limit D7, Class of Fit 6H, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.