Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Tap, M3.5x0.60, Plug, 2 Flutes

  • Mfr # 027203AS

  • Zoro # G8336258


product price: $39.49
/ea

Key Features

Tap Thread Size
M3.5x0.60
Tap Chamfer
Plug
Number of Flutes
2
Shank Dia.
0.1410 in
Tap Style
Pulley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027203AS
Zoro #
G8336258
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M3.5x0.60
Shank Dia.
0.1410 in
Thread Length
11/16 in
Overall Length
6 in
Thread Size
M3.5x0.60
75% Thread Drill Size
2.90mm
55% Thread Drill Size
#31
Min. Bore Dia.
2.9 mm
65% Thread Drill Size
3.00mm

Details

Item
Pulley Tap
Tap Chamfer
Plug
Number of Flutes
2
Tap Style
Pulley
Thread Direction
Right Hand
Tap Material
High Speed Steel
Measurement System
Metric
Shank Type - Machining
Straight
Series
Regal Reach
Features
Provides Extra Length for Tapping Hubs of Pulleys for Oil Caps or Set Screws
Thread Standard
Metric
Thread Limit
D4
Thread Pitch
0.60mm

Description

Pulley Tap, Thread Size M3.5x0.6, Metric, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size 2.90mm, Thread Limit D4, Class of Fit 6H, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.