Zoro Homepage

Pulley Tap, M4.5x0.75, Taper, 4 Flutes

  • Mfr # 027216AS

  • Zoro # G8336346


product price: $37.15
/ea

Key Features

Tap Thread Size
M4.5x0.75
Tap Chamfer
Taper
Number of Flutes
4
Thread Length
7/8 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027216AS
Zoro #
G8336346
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M4.5x0.75
Thread Length
7/8 in
Overall Length
6 in
Shank Dia.
0.1940 in
65% Thread Drill Size
#24
Thread Size
M4.5x0.75
55% Thread Drill Size
5/32 in
Min. Bore Dia.
#25
75% Thread Drill Size
#25

Details

Item
Pulley Tap
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Pulley
Thread Pitch
0.75mm
Shank Type - Machining
Straight
Thread Limit
D4
Thread Standard
Metric
Features
Provides Extra Length for Tapping Hubs of Pulleys for Oil Caps or Set Screws
Series
Regal Reach
Measurement System
Metric

Description

Pulley Tap, Thread Size M4.5x0.75, Metric, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit D4, Class of Fit 6H, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.