Zoro Homepage

Pulley Tap, M4x0.70, Plug, 2 Flutes

  • Mfr # 027211AS

  • Zoro # G8336818


product price: $41.69
/ea

Key Features

Tap Thread Size
M4x0.70
Tap Chamfer
Plug
Number of Flutes
2
Overall Length
6 in
Tap Style
Pulley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027211AS
Zoro #
G8336818
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M4x0.70
Overall Length
6 in
Thread Length
3/4 in
Shank Dia.
0.1680 in
75% Thread Drill Size
3.30mm
65% Thread Drill Size
3.40mm
Thread Size
M4x0.70
55% Thread Drill Size
3.50mm
Min. Bore Dia.
3.3 mm

Details

Item
Pulley Tap
Tap Chamfer
Plug
Number of Flutes
2
Tap Style
Pulley
Thread Direction
Right Hand
Tap Material
High Speed Steel
Series
Regal Reach
Thread Limit
D4
Shank Type - Machining
Straight
Features
Provides Extra Length for Tapping Hubs of Pulleys for Oil Caps or Set Screws
Thread Pitch
0.70mm
Measurement System
Metric
Thread Standard
Metric

Description

Pulley Tap, Thread Size M4x0.7, Metric, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.30mm, Thread Limit D4, Class of Fit 6H, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.