Zoro Homepage

Pulley Tap, M5x0.80, Bottoming, 4 Flutes

  • Mfr # 027226AS

  • Zoro # G8336066


product price: $37.15
/ea

Key Features

Tap Thread Size
M5x0.80
Tap Chamfer
Bottoming
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027226AS
Zoro #
G8336066
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M5x0.80
Overall Length
6 in
Thread Length
7/8 in
Shank Dia.
0.1940 in
55% Thread Drill Size
4.40mm
Min. Bore Dia.
4.2 mm
Thread Size
M5x0.80
65% Thread Drill Size
4.30mm
75% Thread Drill Size
4.20mm

Details

Item
Pulley Tap
Tap Chamfer
Bottoming
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Pulley
Thread Direction
Right Hand
Measurement System
Metric
Thread Pitch
0.80mm
Thread Standard
Metric
Thread Limit
D4
Shank Type - Machining
Straight
Features
Provides Extra Length for Tapping Hubs of Pulleys for Oil Caps or Set Screws
Series
Regal Reach

Description

Pulley Tap, Thread Size M5x0.8, Metric, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 4.20mm, Thread Limit D4, Class of Fit 6H, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.